Thumb Screw, Knurled, 3/8-24, 18-8 SS

VALUE BRAND| Zoro #: G1427955| Mfr #: Z2003-SS

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427955 Mfr #: Z2003-SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewLength: 1"
Rockwell Hardness: B85 to B95Finish: Plain
Meets/Exceeds: -Tip Type: -
Shoulder Dia.: 3/4"Tensile Strength: 80, 000
Head Thickness: -Driver Size: -
Head Width: -Drive Type: -
Shoulder Length: 11/16"Class: -
Head Height: 5/16"Thread Size: 3/8-24
Head Dia.: 1-3/8"Temp. Range (F): -
Head Material: -Material: 18-8 Stainless Steel
Tip Material: -Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 3/8-24, Length 1 In, 18-8 Stainless Steel, Finish None, Head Dia 1 3/8 In, Head Height 5/16 In, Shoulder Dia 3/4 In, Shoulder Length 11/16 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.