Thumb Screw, Knurled, 3/8-24, 18-8 SS

VALUE BRAND| Zoro #: G0791296| Mfr #: Z2004-SS

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791296 Mfr #: Z2004-SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Dia.: 3/4"
Tensile Strength: 80, 000Head Thickness: -
Driver Size: -Head Width: -
Drive Type: -Shoulder Length: 11/16"
Class: -Head Height: 5/16"
Thread Size: 3/8-24Head Dia.: 1-3/8"
Temp. Range (F): -Head Material: -
Material: 18-8 Stainless SteelTip Material: -
Length: 1-1/4"Rockwell Hardness: B85 to B95
Finish: PlainMeets/Exceeds: -
Tip Type: -Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, With Shoulder, Thread Size 3/8-24, Length 1 1/4 In, 18-8 Stainless Steel, Finish None, Head Dia 1 3/8 In, Head Height 5/16 In, Shoulder Dia 3/4 In, Shoulder Length 11/16 In, Rockwell Hardness B85-B95, Tensile Strength 80, 000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.