KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 3/8-24, Stl

VALUE BRAND| Zoro #: G2041925| Mfr #: Z0698

$29.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Meets/Exceeds: -
Head Dia.: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041925 Mfr #: Z0698
Head Material: -Meets/Exceeds: -
Head Dia.: 7/8"Class: -
Temp. Range (F): -Rockwell Hardness: B68 to B71
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: 57,000
Head Type: KnurledDriver Size: -
Thread Size: 3/8-24Tip Material: -
Head Height: 5/16"Length: 2-1/2"
Shoulder Length: -Finish: black oxide
Tip Type: -Head Width: -
System of Measurement: InchPackage Quantity: 1
Material: steelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 3/8-24, Length 2 1/2 In, Steel, Finish Black Oxide, Head Dia 7/8 In, Head Height 5/16 In, Rockwell Hardness B68-B71, Tensile Strength 57,000

Reviews