20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Knurled, 3/8-24, Stl

VALUE BRAND| Zoro #: G1752773| Mfr #: Z2002

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752773 Mfr #: Z2002
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Length: 11/16"
Class: -Head Height: 5/16"
Thread Size: 3/8-24Head Dia.: 1-3/8"
Temp. Range (F): -Head Material: -
Material: SteelTip Material: -
Length: 3/4"Rockwell Hardness: B68 to B71
Finish: Black OxideMeets/Exceeds: -
Tip Type: -Shoulder Dia.: 3/4"
Tensile Strength: 57, 000Head Thickness: -
Driver Size: -Head Width: -
Drive Type: -Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 3/8-24, Length 3/4 In, Steel, Finish Black Oxide, Head Dia 1 3/8 In, Head Height 5/16 In, Shoulder Dia 3/4 In, Shoulder Length 11/16 In, Rockwell Hardness B68-B71, Tensile Strength 57,000

Product Reviews

Save 15%. Sign up for Z-mail.