Thumb Screw, Knurled, 4-40 x 1/2" L, 18-8 ss

VALUE BRAND| Zoro #: G2449237| Mfr #: Z0738

$3.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85 to B95
Length: 1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449237 Mfr #: Z0738
Rockwell Hardness: B85 to B95Length: 1/2"
Finish: PlainHead Dia.: 1/4"
Thread Size: 4-40Material: 18-8 Stainless Steel
Head Type: KnurledItem: Thumb Screw
Class: 2ATensile Strength: 80,000
Head Height: 1/2"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Narrow Knurled Head, 18-8 Stainless Steel, Thread Size 4-40, Length 1/2 In, Head Diameter 0.250 In, Head Height 0.500 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews