Thumb Screw, Knurled, 4-40 x 1/2" L, 18-8 ss

VALUE BRAND| Zoro #: G1578227| Mfr #: Z2363

$4.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: 2A
Head Type: Knurled
Rockwell Hardness: B85 to B95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578227 Mfr #: Z2363
Class: 2AHead Type: Knurled
Rockwell Hardness: B85 to B95System of Measurement: Inch
Material: 18-8 Stainless SteelTensile Strength: 80,000
Length: 1/2"Finish: Plain
Thread Size: 4-40Head Dia.: 5/16"
Head Height: 3/16"Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Head, 18-8 Stainless Steel, Thread Size 4-40, Length 1/2 In, Head Diameter 0.313 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews