Thumb Screw, Knurled, 4-40x1/2 L, Pk5

VALUE BRAND| Zoro #: G1491962| Mfr #: PTS4-SL

$9.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1491962 Mfr #: PTS4-SL
Driver Size: 3/64"Drive Type: Slotted
System of Measurement: InchRockwell Hardness: B85 to B95
Finish: PassivatedThread Size: 4-40
Material: 18-8 Stainless SteelTensile Strength: 80, 000
Head Type: KnurledItem: Thumb Screw
Class: 2AHead Height: 3/16"
Head Dia.: 5/16"Length: 1/2"
Head Thickness: 0.1875"Head Width: 3/16"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 4-40, Length 1/2 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 5/16 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.