20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thumb Screw, Knurled, 4-40x1/4 L, 18-8 SS

VALUE BRAND| Zoro #: G1014255| Mfr #: Z2300SS

$3.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014255 Mfr #: Z2300SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Length: 3/32"
Rockwell Hardness: B85 to B95Shoulder Dia.: 1/4"
Tensile Strength: 80, 000Class: 2A
Thread Size: 4-40Material: 18-8 Stainless Steel
Length: 1/4"Finish: Plain
Head Height: 3/32"Head Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 4-40, Length 1/4 In, Head Diameter 0.375 In, Head Height 0.094 In, Shoulder Dia 0.250 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.