KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 4-40 x 1/4" L, Stl

VALUE BRAND| Zoro #: G2329327| Mfr #: Z2300

$2.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 3/32"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329327 Mfr #: Z2300
Thread Size: 4-40Head Height: 3/32"
Length: 1/4"Class: 2A
Head Dia.: 3/8"Rockwell Hardness: B68 to B71
Shoulder Length: 3/32"Item: Thumb Screw
Finish: black oxideShoulder Dia.: 1/4"
Tensile Strength: 57,000Head Type: Knurled
System of Measurement: InchMaterial: steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 4-40, Length 1/4 In., Steel, Finish Black Oxide, Head Dia. 3/8 In., Head Height 3/32 In., Shoulder Dia. 1/4 In., Shoulder Length 3/32 In., Class 2A, Rockwell Hardness B68 to B71, Tensile Strength 57,000

Reviews