Thumb Screw, Knurled, 4-40x3/8 L, 18-8 SS

VALUE BRAND| Zoro #: G2449456| Mfr #: Z2361

$5.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449456 Mfr #: Z2361
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewMaterial: 18-8 Stainless Steel
Length: 3/8"Finish: Plain
Head Height: 3/16"Head Dia.: 5/16"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Class: 2AThread Size: 4-40
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Head, 18-8 Stainless Steel, Thread Size 4-40, Length 3/8 In, Head Diameter 0.313 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.