Thumb Screw, Knurled, 4-40 x 3/8" L, 18-8 ss

VALUE BRAND| Zoro #: G2294266| Mfr #: Z2362

$2.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85 to B95
Length: 3/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294266 Mfr #: Z2362
Rockwell Hardness: B85 to B95Length: 3/8"
Finish: PlainHead Dia.: 3/8"
Thread Size: 4-40Material: 18-8 Stainless Steel
Head Type: KnurledItem: Thumb Screw
Class: 2ATensile Strength: 80,000
Head Height: 1/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Head, 18-8 Stainless Steel, Thread Size 4-40, Length 3/8 In, Head Diameter 0.375 In, Head Height 0.125 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews