Thumb Screw, Knurled, 4-40x3/8 L, Pk5

VALUE BRAND| Zoro #: G2239885| Mfr #: PTS2-SL

$7.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239885 Mfr #: PTS2-SL
Driver Size: 3/64"Rockwell Hardness: B85 to B95
System of Measurement: InchDrive Type: Slotted
Material: 18-8 Stainless SteelItem: Thumb Screw
Finish: PassivatedThread Size: 4-40
Head Type: KnurledTensile Strength: 80, 000
Class: 2AHead Width: 3/16"
Head Height: 3/16"Head Dia.: 5/16"
Length: 3/8"Head Thickness: 0.1875"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 4-40, Length 3/8 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 5/16 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.