KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 4-40 x 3/8" L, pk 5

VALUE BRAND| Zoro #: G1187706| Mfr #: WFTSSS00

$10.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Tensile Strength: 80,000
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187706 Mfr #: WFTSSS00
Thread Size: 4-40Tensile Strength: 80,000
Head Height: 1/8"Length: 3/8"
Class: 2AHead Thickness: 0.125"
Head Dia.: 19/64"Rockwell Hardness: B85 to B95
Shoulder Length: 1/8"Item: Thumb Screw
Finish: PassivatedShoulder Dia.: 15/64"
Package Quantity: 5Head Type: Knurled
Head Width: 1/8"System of Measurement: Inch
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 4-40, Length 3/8 In, Head Width 1/8 In, Head Thickness 1/8 In, Head Diameter 19/64 In, Head Height 1/8 In, Shoulder Dia 15/64 In, Screw Shoulder Length 1/8 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews