Thumb Screw, Knurled, 4-40x3/8 L, Stl

VALUE BRAND| Zoro #: G1994404| Mfr #: Z2301

$4.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994404 Mfr #: Z2301
System of Measurement: InchClass: 2A
Shoulder Length: 3/32"Shoulder Dia.: 1/4"
Head Height: 3/32"Material: Steel
Head Dia.: 3/8"Length: 3/8"
Rockwell Hardness: B68 to B71Item: Thumb Screw
Tensile Strength: 57, 000Finish: Black Oxide
Head Type: KnurledThread Size: 4-40
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Thread Size 4-40, Length 3/8 In., Steel, Finish Black Oxide, Head Dia. 3/8 In., Head Height 3/32 In., Shoulder Dia. 1/4 In., Shoulder Length 3/32 In., Class 2A, Rockwell Hardness B68 to B71, Tensile Strength 57,000

Product Reviews

Save 15%. Sign up for Z-mail.