JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Screw, Knurled, 4-48, 18-8 SS

VALUE BRAND| Zoro #: G0543277| Mfr #: Z2302-SS

$7.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0543277 Mfr #: Z2302-SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewRockwell Hardness: B85 to B95
Tensile Strength: 80, 000Thread Size: 4-48
Material: 18-8 Stainless SteelLength: 1/4"
Finish: PlainShoulder Length: 3/32"
Shoulder Dia.: 1/4"Head Height: 3/16"
Head Dia.: 3/8"Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 4-48, Length 1/4 In, 18-8 Stainless Steel, Finish None, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia 1/4 In, Shoulder Length 3/32 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.