KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 4-48, 18-8 ss

VALUE BRAND| Zoro #: G2038154| Mfr #: Z2303-SS

$8.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Head Dia.: 3/8"
Class: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038154 Mfr #: Z2303-SS
Head Material: -Head Dia.: 3/8"
Class: -Temp. Range (F): -
Rockwell Hardness: B85 to B95Head Thickness: -
Item: Thumb ScrewDrive Type: -
Tensile Strength: 80,000Head Type: Knurled
Driver Size: -Thread Size: 4-48
Tip Material: -Head Height: 3/16"
Length: 3/8"Meets/Exceeds: -
Shoulder Length: 3/32"Finish: Plain
Shoulder Dia.: 1/4"Tip Type: -
Head Width: -System of Measurement: Inch
Package Quantity: 1Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled,With Shoulder, Thread Size 4-48, Length 3/8 In, 18-8 Stainless Steel, Finish None, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia 1/4 In, Shoulder Length 3/32 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Reviews