KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 4-48, 18-8 ss

VALUE BRAND| Zoro #: G1516374| Mfr #: Z2304-SS

$9.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: -
Head Material: Polyurethane Foam
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516374 Mfr #: Z2304-SS
Driver Size: -Head Material: Polyurethane Foam
Head Height: 3/16"Material: 18-8 Stainless Steel
Package Quantity: 1System of Measurement: Inch
Meets/Exceeds: -Tip Type: -
Length: 7/16"Tensile Strength: 80,000
Head Width: -Head Dia.: 3/8"
Drive Type: -Temp. Range (F): -
Tip Material: -Thread Size: 4-48
Shoulder Dia.: 1/4"Head Type: Knurled
Shoulder Length: 3/32"Head Thickness: -
Finish: PlainItem: Thumb Screw
Rockwell Hardness: B85 to B95Class: -
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled,With Shoulder, Thread Size 4-48, Length 7/16 In, 18-8 Stainless Steel, Finish None, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia 1/4 In, Shoulder Length 3/32 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Reviews