JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Screw, Knurled, 4-48, 18-8 SS

VALUE BRAND| Zoro #: G0850473| Mfr #: Z2396-SS

$10.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850473 Mfr #: Z2396-SS
Item: Thumb ScrewSystem of Measurement: Inch
Head Type: KnurledFinish: Plain
Head Height: 3/16"Head Dia.: 5/16"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Thread Size: 4-48Material: 18-8 Stainless Steel
Length: 3/8"Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Thread Size 4-48, Length 3/8 In, 18-8 Stainless Steel, Finish None, Head Dia 5/16 In, Head Height 3/16 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.