Thumb Screw, Knurled, 4-48, 18-8 ss

VALUE BRAND| Zoro #: G2063485| Mfr #: Z2397-SS

$9.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: -
Head Material: -
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063485 Mfr #: Z2397-SS
Driver Size: -Head Material: -
Head Height: 3/16"Material: 18-8 Stainless Steel
Package Quantity: 1System of Measurement: Inch
Meets/Exceeds: -Tip Type: -
Length: 1/2"Tensile Strength: 80,000
Head Width: -Head Dia.: 5/16"
Drive Type: -Temp. Range (F): -
Tip Material: -Thread Size: 4-48
Head Type: KnurledShoulder Length: -
Head Thickness: -Finish: Plain
Item: Thumb ScrewRockwell Hardness: B85 to B95
Class: -Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 4-48, Length 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 5/16 In, Head Height 3/16 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Reviews