KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 4-48, Stl

VALUE BRAND| Zoro #: G1478915| Mfr #: Z2303

$7.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Meets/Exceeds: -
Head Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478915 Mfr #: Z2303
Head Material: -Meets/Exceeds: -
Head Dia.: 3/8"Class: -
Temp. Range (F): -Rockwell Hardness: B68 to B71
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: 57,000
Head Type: KnurledDriver Size: -
Thread Size: 4-48Tip Material: -
Head Height: 3/16"Length: 3/8"
Shoulder Length: 3/32"Finish: black oxide
Shoulder Dia.: 1/4"Tip Type: -
Head Width: -System of Measurement: Inch
Package Quantity: 1Material: steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled,With Shoulder, Thread Size 4-48, Length 3/8 In, Steel, Finish Black Oxide, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia 1/4 In, Shoulder Length 3/32 In, Rockwell Hardness B68-B71, Tensile Strength 57,000

Reviews