Thumb Screw, Knurled, 5/16-18x1 1/2 In, SS

VALUE BRAND| Zoro #: G1260646| Mfr #: Z2190

$13.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260646 Mfr #: Z2190
Class: 2ASystem of Measurement: Inch
Shoulder Length: -Finish: Plain
Head Width: -Head Height: 3/8"
Head Material: -Head Dia.: 1-1/8"
Tip Material: -Rockwell Hardness: B85 to B95
Meets/Exceeds: -Tensile Strength: 80, 000
Tip Type: DogHead Type: Knurled
Driver Size: -Thread Size: 5/16-18
Drive Type: -Material: 18-8 Stainless Steel
Temp. Range (F): -Length: 1-1/2"
Head Thickness: -Item: Thumb Screw
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Head Type, Tip Type Dog, Thread Size 5/16-18, Length 1 1/2 In, 18-8 Stainless Steel, Plain Finish, Head Dia 1 1/8 In, Head Height 3/8 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.