Thumb Screw, Knurled, 5/16-18x1/2 L

VALUE BRAND| Zoro #: G1497754| Mfr #: Z1068SS

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497754 Mfr #: Z1068SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewFinish: Plain
Head Height: 1/4"Head Dia.: 1-1/4"
Shoulder Length: 1/2"Rockwell Hardness: B85 to B95
Shoulder Dia.: 5/8"Tensile Strength: 80, 000
Class: 2AThread Size: 5/16-18
Material: 18-8 Stainless SteelLength: 1/2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 5/16-18, Length 1/2 In, Head Diameter 1.250 In, Head Height 0.250 In, Shoulder Dia 0.625 In, Screw Shoulder Length 0.500 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Finish Plain

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.