KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 5/16-18 x 2 1/4", pk 2

VALUE BRAND| Zoro #: G0546725| Mfr #: Z0678

$9.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Meets/Exceeds: -
Head Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546725 Mfr #: Z0678
Head Material: -Meets/Exceeds: -
Head Dia.: 3/4"Class: 2A
Temp. Range (F): -Rockwell Hardness: B68 to B71
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: 57,000
Head Type: KnurledDriver Size: -
Thread Size: 5/16-18Tip Material: -
Head Height: 1/4"Length: 2-1/4"
Shoulder Length: -Finish: black oxide
Tip Type: -Head Width: -
System of Measurement: InchPackage Quantity: 2
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Head Type, Thread Size 5/16-18, Length 2 1/4 In, Low Carbon Steel, Black Oxide Finish, Head Dia 3/4 In, Head Height 1/4 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000, Package Quantity 2

Reviews