KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 5/16-18 x 5/8" L

VALUE BRAND| Zoro #: G0690602| Mfr #: Z1069SS

$15.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Head Height: 1/4"
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690602 Mfr #: Z1069SS
Thread Size: 5/16-18Head Height: 1/4"
Length: 5/8"Class: 2A
Head Dia.: 1-1/4"Rockwell Hardness: B85 to B95
Shoulder Length: 1/2"Item: Thumb Screw
Finish: PlainShoulder Dia.: 5/8"
Tensile Strength: 80,000Head Type: Knurled
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 5/16-18, Length 5/8 In, Head Diameter 1.250 In, Head Height 0.250 In, Shoulder Dia 0.625 In, Screw Shoulder Length 0.500 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews