JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Thumb Screw, Knurled, 5/16-24, 18-8SS

VALUE BRAND| Zoro #: G0421601| Mfr #: Z1083-SS

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0421601 Mfr #: Z1083-SS
Head Type: KnurledItem: Thumb Screw
System of Measurement: InchTensile Strength: 80, 000
Thread Size: 5/16-24Material: 18-8 Stainless Steel
Length: 1/2"Finish: Plain
Shoulder Length: 1/2"Shoulder Dia.: 5/8"
Head Height: 1/4"Head Dia.: 1-1/4"
Rockwell Hardness: B85 to B95Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 5/16-24, Length 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 1 1/4 In, Head Height 1/4 In, Shoulder Dia 5/8 In, Shoulder Length 1/2 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.