Thumb Screw, Knurled, 5/16-24, 18-8SS

VALUE BRAND| Zoro #: G0919484| Mfr #: Z1097-SS

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919484 Mfr #: Z1097-SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewMaterial: 18-8 Stainless Steel
Tip Material: -Length: 1"
Rockwell Hardness: B85 to B95Finish: Plain
Meets/Exceeds: -Tip Type: -
Head Thickness: -Tensile Strength: 80, 000
Head Width: -Driver Size: -
Shoulder Length: 1/2"Drive Type: -
Head Height: 1/4"Class: -
Head Dia.: 1-1/4"Thread Size: 5/16-24
Shoulder Dia.: 5/8"Temp. Range (F): -
Head Material: -Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 5/16-24, Length 1 In, 18-8 Stainless Steel, Finish None, Head Dia 1 1/4 In, Head Height 1/4 In, Shoulder Dia 5/8 In, Shoulder Length 1/2 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.