Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Thumb Screw, Knurled, 5/16-24, 18-8 ss

VALUE BRAND| Zoro #: G0756454| Mfr #: Z1098-SS

$32.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B85 to B95
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756454 Mfr #: Z1098-SS
Package Quantity: 1Rockwell Hardness: B85 to B95
Length: 1-1/4"Finish: Plain
Head Dia.: 1-1/4"Head Width: -
Thread Size: 5/16-24Tensile Strength: 80,000
Head Type: KnurledItem: Thumb Screw
Class: -Driver Size: -
Tip Type: -Head Thickness: -
Head Material: -Tip Material: -
Meets/Exceeds: -Material: 18-8 Stainless Steel
Shoulder Dia.: 5/8"Shoulder Length: 1/2"
Drive Type: -Temp. Range (F): -
Head Height: 1/4"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled,With Shoulder, Thread Size 5/16-24, Length 1 1/4 In, 18-8 Stainless Steel, Finish None, Head Dia 1 1/4 In, Head Height 1/4 In, Shoulder Dia 5/8 In, Shoulder Length 1/2 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Reviews