20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Knurled, 5/16-24, 18-8SS

VALUE BRAND| Zoro #: G0935365| Mfr #: Z1099-SS

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935365 Mfr #: Z1099-SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewFinish: Plain
Drive Type: -Temp. Range (F): -
Head Thickness: -Head Height: 1/4"
Head Width: -Head Dia.: 1-1/4"
Shoulder Length: 1/2"Rockwell Hardness: B85 to B95
Shoulder Dia.: 5/8"Tensile Strength: 80, 000
Head Material: -Class: -
Tip Material: -Thread Size: 5/16-24
Meets/Exceeds: -Material: 18-8 Stainless Steel
Tip Type: -Length: 1-1/2"
Driver Size: -Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 5/16-24, Length 1 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 1 1/4 In, Head Height 1/4 In, Shoulder Dia 5/8 In, Shoulder Length 1/2 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.