JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Screw, Knurled, 5/16-24, SS

VALUE BRAND| Zoro #: G1145837| Mfr #: Z0685-SS

$21.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145837 Mfr #: Z0685-SS
Item: Thumb ScrewHead Type: Knurled
System of Measurement: InchFinish: Plain
Head Height: 1/4"Head Dia.: 3/4"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Thread Size: 5/16-24Material: 18-8 Stainless Steel
Length: 1-3/4"Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Thread Size 5/16-24, Length 1 3/4 In, 18-8 Stainless Steel, Finish None, Head Dia 3/4 In, Head Height 1/4 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.