Thumb Screw, Knurled, 5/16-24, Stl

VALUE BRAND| Zoro #: G1229602| Mfr #: Z0686

$22.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: -
Head Material: -
Head Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229602 Mfr #: Z0686
Driver Size: -Head Material: -
Head Height: 1/4"Material: steel
Package Quantity: 1System of Measurement: Inch
Meets/Exceeds: -Tip Type: -
Length: 2-1/4"Tensile Strength: 57,000
Head Width: -Head Dia.: 3/4"
Drive Type: -Temp. Range (F): -
Tip Material: -Thread Size: 5/16-24
Head Type: KnurledShoulder Length: -
Head Thickness: -Finish: black oxide
Item: Thumb ScrewRockwell Hardness: B68 to B71
Class: -Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 5/16-24, Length 2 1/4 In, Steel, Finish Black Oxide, Head Dia 3/4 In, Head Height 1/4 In, Rockwell Hardness B68-B71, Tensile Strength 57,000

Reviews