Thumb Screw, Knurled, 5/16-24, Stl

VALUE BRAND| Zoro #: G1647563| Mfr #: Z1096

$19.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647563 Mfr #: Z1096
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Length: 1/2"
Rockwell Hardness: B68 to B71Shoulder Dia.: 5/8"
Tensile Strength: 57, 000Head Material: -
Class: -Tip Material: -
Thread Size: 5/16-24Meets/Exceeds: -
Material: SteelTip Type: -
Length: 3/4"Driver Size: -
Finish: Black OxideDrive Type: -
Temp. Range (F): -Head Thickness: -
Head Height: 1/4"Head Width: -
Head Dia.: 1-1/4"Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 5/16-24, Length 3/4 In, Steel, Finish Black Oxide, Head Dia 1 1/4 In, Head Height 1/4 In, Shoulder Dia 5/8 In, Shoulder Length 1/2 In, Rockwell Hardness B68-B71, Tensile Strength 57,000

Product Reviews

Save 15%. Sign up for Z-mail.