20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Thumb Screw, Knurled, 5/16-24, Stl

VALUE BRAND| Zoro #: G0545054| Mfr #: Z1098

$22.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545054 Mfr #: Z1098
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewHead Dia.: 1-1/4"
Rockwell Hardness: B68 to B71Tensile Strength: 57, 000
Thread Size: 5/16-24Material: steel
Length: 1-1/4"Finish: Black Oxide
Shoulder Length: 1/2"Shoulder Dia.: 5/8"
Head Height: 1/4"Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 5/16-24, Length 1 1/4 In, Steel, Finish Black Oxide, Head Dia 1 1/4 In, Head Height 1/4 In, Shoulder Dia 5/8 In, Shoulder Length 1/2 In, Rockwell Hardness B68-B71, Tensile Strength 57,000
Save 15%. Sign up for Z-mail.