Thumb Screw, Knurled, 6-32x1 L, Pk100

VALUE BRAND| Zoro #: G1549782| Mfr #: 090632100T

$8.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1549782 Mfr #: 090632100T
Tensile Strength: 65Meets/Exceeds: IFI
Tip Material: NylonHead Dia.: 0.360"
Finish: NaturalHead Height: 0.275"
Tip Type: FlatHead Width: 0.360"
Head Material: NylonThread Size: 6-32
Length: 1"Material: Nylon
Temp. Range (F): -40 to 185Head Type: Knurled
Item: Thumb ScrewHead Thickness: 0.275"
System of Measurement: InchClass: 2A/2B
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 6-32, Length 1 In, Head Width 0.360 In, Head Thickness 0.275 In, Head Diameter 0.360 In, Head Height 0.275 In, Head Material Nylon, Tip Material Nylon, Temp Range -40 to 185 F, Class 2A/2B, Tensile Strength 65 PSI, Natural Finish, Meets/Exceeds IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.