20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Thumb Screw, Knurled, 6-32x1 L, Pk5

VALUE BRAND| Zoro #: G0354146| Mfr #: WFTSSS5

$9.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354146 Mfr #: WFTSSS5
Item: Thumb ScrewMaterial: 18-8 Stainless Steel
System of Measurement: InchClass: 2A
Tensile Strength: 80, 000Head Type: Knurled
Rockwell Hardness: B85 to B95Finish: Passivated
Shoulder Length: 5/32"Head Height: 1/8"
Head Dia.: 25/64"Shoulder Dia.: 21/64"
Thread Size: 6-32Length: 1"
Head Thickness: 0.125"Head Width: 1/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 6-32, Length 1 In, Head Width 1/8 In, Head Thickness 1/8 In, Head Diameter 25/64 In, Head Height 1/8 In, Shoulder Dia 21/64 In, Screw Shoulder Length 5/32 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5
Save 15%. Sign up for Z-mail.