Thumb Screw, Knurled, 6-32 x 1" L, pk 5

VALUE BRAND| Zoro #: G1725141| Mfr #: 7153SS-SL

$15.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 3/64"
Head Height: 3/8"
Head Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725141 Mfr #: 7153SS-SL
Driver Size: 3/64"Head Height: 3/8"
Head Dia.: 3/16"Material: 18-8 Stainless Steel
System of Measurement: InchHead Thickness: 0.375"
Head Width: 3/8"Thread Size: 6-32
Package Quantity: 5Head Type: Knurled
Class: 2ALength: 1"
Tensile Strength: 80,000Drive Type: Slotted
Finish: PassivatedItem: Thumb Screw
Rockwell Hardness: B85 to B95Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Narrow Head Type, 18-8 Stainless Steel, Thread Size 6-32, Length 1 In, Head Width 3/8 In, Head Thickness 3/8 In, Head Diameter 3/16 In, Head Height 3/8 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews