JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Thumb Screw, Knurled, 6-32x1/2 L, 18-8 SS

VALUE BRAND| Zoro #: G0387213| Mfr #: Z0752

$5.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0387213 Mfr #: Z0752
Head Type: KnurledItem: Thumb Screw
System of Measurement: InchHead Dia.: 1/4"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Class: 2AThread Size: 6-32
Material: 18-8 Stainless SteelLength: 1/2"
Finish: PlainHead Height: 1/2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Narrow Knurled Head, 18-8 Stainless Steel, Thread Size 6-32, Length 1/2 In, Head Diameter 0.250 In, Head Height 0.500 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain
Save 15%. Sign up for Z-mail.