Thumb Screw, Knurled, 6-32x1/2 L, Pk5

VALUE BRAND| Zoro #: G0868445| Mfr #: WFTSSS3

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0868445 Mfr #: WFTSSS3
Rockwell Hardness: B85 to B95Finish: Passivated
Material: 18-8 Stainless SteelTensile Strength: 80, 000
Head Type: KnurledItem: Thumb Screw
Class: 2AThread Size: 6-32
Length: 1/2"System of Measurement: Inch
Head Thickness: 0.125"Head Width: 1/8"
Shoulder Length: 5/32"Head Height: 1/8"
Head Dia.: 25/64"Shoulder Dia.: 21/64"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 6-32, Length 1/2 In, Head Width 1/8 In, Head Thickness 1/8 In, Head Diameter 25/64 In, Head Height 1/8 In, Shoulder Dia 21/64 In, Screw Shoulder Length 5/32 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.