Thumb Screw, Knurled, 6-32x1/4 L, Pk5

VALUE BRAND| Zoro #: G1905041| Mfr #: WFTSSS1

$7.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905041 Mfr #: WFTSSS1
System of Measurement: InchRockwell Hardness: B85 to B95
Finish: PassivatedMaterial: 18-8 Stainless Steel
Tensile Strength: 80, 000Head Type: Knurled
Item: Thumb ScrewClass: 2A
Head Dia.: 25/64"Shoulder Dia.: 21/64"
Thread Size: 6-32Length: 1/4"
Head Thickness: 0.125"Head Width: 1/8"
Shoulder Length: 5/32"Head Height: 1/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 6-32, Length 1/4 In, Head Width 1/8 In, Head Thickness 1/8 In, Head Diameter 25/64 In, Head Height 1/8 In, Shoulder Dia 21/64 In, Screw Shoulder Length 5/32 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.