Thumb Screw, Knurled, 6-32x3/4 L, Pk5

VALUE BRAND| Zoro #: G1059947| Mfr #: 4016-SL

$16.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Thumb Screw
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1059947 Mfr #: 4016-SL
Finish: PassivatedItem: Thumb Screw
Length: 3/4"Material: 18-8 Stainless Steel
Package Quantity: 5Thread Size: 6-32
Class: 2ADrive Type: Slotted
Driver Size: 3/64"Head Type: Knurled
Tensile Strength: 80,000Rockwell Hardness: B85 to B95
Head Dia.: 1/4"Head Height: 1/2"
Head Width: 1/2"Head Thickness: 0.500"
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Narrow Head Type, 18-8 Stainless Steel, Thread Size 6-32, Length 3/4 In, Head Width 1/2 In, Head Thickness 1/2 In, Head Diameter 1/4 In, Head Height 1/2 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews