KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 6-32 x 3/4" L, pk 5

VALUE BRAND| Zoro #: G1552406| Mfr #: WFTSSS4

$11.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Tensile Strength: 80,000
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552406 Mfr #: WFTSSS4
Thread Size: 6-32Tensile Strength: 80,000
Head Height: 1/8"Length: 3/4"
Class: 2AHead Thickness: 0.125"
Head Dia.: 25/64"Rockwell Hardness: B85 to B95
Shoulder Length: 5/32"Item: Thumb Screw
Finish: PassivatedShoulder Dia.: 21/64"
Package Quantity: 5Head Type: Knurled
Head Width: 1/8"System of Measurement: Inch
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 6-32, Length 3/4 In, Head Width 1/8 In, Head Thickness 1/8 In, Head Diameter 25/64 In, Head Height 1/8 In, Shoulder Dia 21/64 In, Screw Shoulder Length 5/32 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews