JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Thumb Screw, Knurled, 6-32x3/8 L, Pk5

VALUE BRAND| Zoro #: G1972363| Mfr #: PTS6-SL

$10.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972363 Mfr #: PTS6-SL
Item: Thumb ScrewDrive Type: Slotted
Head Thickness: 0.1875"Material: 18-8 Stainless Steel
Class: 2AFinish: Passivated
Tensile Strength: 80, 000Head Dia.: 5/16"
Head Type: KnurledSystem of Measurement: Inch
Head Width: 3/16"Thread Size: 6-32
Driver Size: 3/64"Head Height: 3/16"
Rockwell Hardness: B85 to B95Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 6-32, Length 3/8 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 5/16 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.