Thumb Screw, Knurled, 6-32x7/16 L, 18-8 SS

VALUE BRAND| Zoro #: G1477804| Mfr #: Z2305SS

$6.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1477804 Mfr #: Z2305SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewHead Height: 7/32"
Head Dia.: 7/16"Rockwell Hardness: B85 to B95
Tensile Strength: 80, 000Class: 2A
Thread Size: 6-32Material: 18-8 Stainless Steel
Length: 7/16"Finish: Plain
Shoulder Length: 3/32"Shoulder Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 6-32, Length 7/16 In, Head Diameter 0.438 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.