Thumb Screw, Knurled, 6-32x9/16 L, 18-8 SS

VALUE BRAND| Zoro #: G2063722| Mfr #: Z2307SS

$4.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2063722 Mfr #: Z2307SS
System of Measurement: InchClass: 2A
Shoulder Length: 3/32"Finish: Plain
Shoulder Dia.: 3/8"Head Height: 7/32"
Head Dia.: 7/16"Rockwell Hardness: B85 to B95
Tensile Strength: 80, 000Head Type: Knurled
Thread Size: 6-32Material: 18-8 Stainless Steel
Length: 9/16"Item: Thumb Screw
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 6-32, Length 9/16 In, Head Diameter 0.438 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.