Thumb Screw, Knurled, 6-32x9/16 L, Stl

VALUE BRAND| Zoro #: G2374154| Mfr #: Z2307

$3.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374154 Mfr #: Z2307
Head Type: KnurledSystem of Measurement: Inch
Item: Thumb ScrewMaterial: steel
Length: 9/16"Finish: Black Oxide
Shoulder Length: 3/32"Shoulder Dia.: 3/8"
Head Height: 7/32"Head Dia.: 7/16"
Rockwell Hardness: B68 to B71Tensile Strength: 57, 000
Class: 2AThread Size: 6-32
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 6-32, Length 9/16 In, Head Diameter 0.438 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Product Reviews

Save 15%. Sign up for Z-mail.