KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 6-48, 18-8 ss

VALUE BRAND| Zoro #: G1722996| Mfr #: Z2398-SS

$11.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Meets/Exceeds: -
Head Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722996 Mfr #: Z2398-SS
Head Material: -Meets/Exceeds: -
Head Dia.: 5/16"Class: -
Temp. Range (F): -Rockwell Hardness: B85 to B95
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: 80,000
Head Type: KnurledDriver Size: -
Thread Size: 6-48Tip Material: -
Head Height: 3/16"Length: 3/8"
Shoulder Length: -Finish: Plain
Tip Type: -Head Width: -
System of Measurement: InchPackage Quantity: 1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 6-48, Length 3/8 In, 18-8 Stainless Steel, Finish None, Head Dia 5/16 In, Head Height 3/16 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Reviews