Thumb Screw, Knurled, 6-48, 18-8 SS

VALUE BRAND| Zoro #: G1655744| Mfr #: Z2399-SS

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655744 Mfr #: Z2399-SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewTensile Strength: 80, 000
Meets/Exceeds: -Class: -
Tip Type: -Thread Size: 6-48
Driver Size: -Material: 18-8 Stainless Steel
Drive Type: -Length: 1/2"
Temp. Range (F): -Finish: Plain
Shoulder Length: -Head Thickness: -
Head Height: 3/16"Head Width: -
Head Dia.: 5/16"Head Material: -
Rockwell Hardness: B85 to B95Tip Material: -
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Thread Size 6-48, Length 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 5/16 In, Head Height 3/16 In, Rockwell Hardness B85-B95, Tensile Strength 80, 000

Product Reviews

Save 15%. Sign up for Z-mail.