Thumb Screw, Knurled, 8-32x1 L, Pk5

VALUE BRAND| Zoro #: G0989222| Mfr #: 4022-SL

$12.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989222 Mfr #: 4022-SL
Tensile Strength: 80, 000Thread Size: 8-32
Item: Thumb ScrewRockwell Hardness: B85 to B95
Head Type: KnurledDriver Size: 3/64"
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Finish: PassivatedClass: 2A
Drive Type: SlottedHead Thickness: 0.500"
Head Width: 1/2"Head Height: 1/2"
Head Dia.: 1/4"Length: 1"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Narrow Head Type, 18-8 Stainless Steel, Thread Size 8-32, Length 1 In, Head Width 1/2 In, Head Thickness 1/2 In, Head Diameter 1/4 In, Head Height 1/2 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.