Thumb Screw, Knurled, 8-32x1 L, Pk5

VALUE BRAND| Zoro #: G1058601| Mfr #: WFTSSS9

$12.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1058601 Mfr #: WFTSSS9
Rockwell Hardness: B85 to B95Finish: Passivated
Material: 18-8 Stainless SteelTensile Strength: 80, 000
Head Type: KnurledItem: Thumb Screw
Class: 2AThread Size: 8-32
Length: 1"System of Measurement: Inch
Head Thickness: 0.156"Head Width: 5/32"
Shoulder Length: 11/64"Head Height: 5/32"
Head Dia.: 27/64"Shoulder Dia.: 11/32"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 8-32, Length 1 In, Head Width 5/32 In, Head Thickness 5/32 In, Head Diameter 27/64 In, Head Height 5/32 In, Shoulder Dia 11/32 In, Screw Shoulder Length 11/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.