Thumb Screw, Knurled, 8-32x1/2 L, 18-8 SS

VALUE BRAND| Zoro #: G1047611| Mfr #: Z2315SS

$4.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047611 Mfr #: Z2315SS
Item: Thumb ScrewSystem of Measurement: Inch
Head Type: KnurledThread Size: 8-32
Material: 18-8 Stainless SteelLength: 1/2"
Finish: PlainShoulder Length: 3/32"
Head Height: 7/32"Head Dia.: 7/16"
Shoulder Dia.: 3/8"Rockwell Hardness: B85 to B95
Tensile Strength: 80, 000Class: 2A
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 8-32, Length 1/2 In, Head Diameter 0.438 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews