Thumb Screw, Knurled, 8-32x1/2 L, 18-8 SS

VALUE BRAND| Zoro #: G0984794| Mfr #: Z0764

$6.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Thumb Screw
Length: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0984794 Mfr #: Z0764
System of Measurement: InchItem: Thumb Screw
Head Type: KnurledClass: 2A
Thread Size: 8-32Material: 18-8 Stainless Steel
Length: 1/2"Finish: Plain
Head Height: 1/2"Head Dia.: 1/4"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Narrow Knurled Head, 18-8 Stainless Steel, Thread Size 8-32, Length 1/2 In, Head Diameter 0.250 In, Head Height 0.500 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews